enMotion 8 in Automated Touchless Paper Towel Dispenser, Motion Activated, Wall Mount, Black

  • Mfr # 59498A

  • Zoro # G3134984


product price:  $50.90
/ea

Key Features

Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
enMotion Impulse
Core Dia.
1 1/2 in
Dispenser Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59498A
Zoro #
G3134984
UPC #
10036500306592
Country of Origin
China

Dimensions

Core Dia.
1 1/2 in
Width
13"
Height
13-1/8"
Depth
9-1/2"
Paper Towel Width
8 in
Dispenser Depth
8 5/8 in
Dispenser Height
13 3/4 in
Dispenser Width
12 3/4 in
Battery Size
D

Details

Item
Paper Towel Dispenser
Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
enMotion Impulse
Dispenser Material
Plastic
Color
Black Pearl
Dispenser Capacity
(1) Roll
Automatic/Manual
Automatic
Includes
(3) D-Cell Batteries
Warranty
Lifetime
Hands Free
Yes
For Use With
Mfr. No. 89410, 89415, 89420, 89430, 89440
Ply
1
Paper Product Series
enMotion(R)
Dispenser Mounting
Wall
Proprietary/Universal
Proprietary
Finish
Satin
Features
Jam-Free Dispensing, Whisper Quiet Virtually Soundless Dispensing
Sublease Requirement
Sublease Required
Dispenser Color
Black
Includes Batteries
Yes
Battery Type
Alkaline
Batteries Required
Yes
Number of Batteries Included
3
ADA Compliance
No
Ligature Resistant
No
Compatible Mfg. Model Number
89410, 89420, 89430, 89440

Description

Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, enMotion(R) Impulse(R), Proprietary, Motion Activated, Plastic, Ply 1, Paper Towel Width 8 in, Core Dia. 1 1/2 in, Black, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 13 3/4 in, Dispenser Width 12 3/4 in, Dispenser Depth 8 5/8 in, Compatible Grainger Part Number 2NY16, 2NY17, 3ZJD1, 5UWL7, Compatible Mfg. Model Number 89410, 89420, 89430, 89440, Warranty Lifetime, Sublease Required, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.