Zoro Homepage

enMotion Automated Touchless Paper Towel Dispenser, White

  • Mfr # 59407A

  • Zoro # G4406665


product price: $75.75
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Core Dia.
1 3/4 in
Dispenser Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59407A
Zoro #
G4406665
UPC #
10036500306639
Country of Origin
Viet Nam

Dimensions

Core Dia.
1 3/4 in
Paper Towel Width
10 in
Depth
9-3/4"
Width
14-3/4"
Height
16-3/4"
Dispenser Height
16 3/4 in
Dispenser Width
14 3/4 in
Dispenser Depth
9 3/4 in
Battery Size
D

Details

Item
Paper Towel Dispenser
Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Dispenser Material
Plastic
Color
White
Product Series
enMotion
Warranty
10 yr
Dispenser Capacity
(1) Roll with Stub Roll
Automatic/Manual
Automatic
Ply
1
Paper Product Series
enMotion(R)
Proprietary/Universal
Proprietary
Includes
(4) Standard Alkaline D-Cell Batteries
Dispenser Mounting
Wall
For Use With
Mfr. No. 89460, 89470, 89480, 89485, 89490
Hands Free
Yes
Features
Engineered for Jam-Free Dispensing, Whisper Quiet Virtually Soundless Dispensing
Sublease Requirement
Sublease Required
Finish
Stainless Steel
Includes Batteries
Yes
Batteries Required
Yes
Battery Type
Alkaline
Compatible Mfg. Model Number
89460, 89470, 89480, 89485, 89490
ADA Compliance
No
Dispenser Color
White
Ligature Resistant
No
Number of Batteries Included
4

Description

Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, enMotion(R), Proprietary, Motion Activated, Plastic, Ply 1, Paper Towel Width 10 in, Core Dia. 1 3/4 in, White, Dispenser Mounting Wall, Dispenser Capacity (1) Roll with Stub Roll, Dispenser Height 17 1/4 in, Dispenser Width 14 3/4 in, Dispenser Depth 9 1/2 in, Compatible Grainger Part Number 3EB46, 4ACU1, 4DJV9, 59LR53, 6RA74, Compatible Mfg. Model Number 89460, 89470, 89480, 89485, 89490, Warranty Lifetime, Sublease Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.