Zoro Homepage

enMotion Flex Automatic Touchless Paper Towel Dispenser, Stainless Steel

  • Mfr # 59766

  • Zoro # G3900029


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
enMotion Flex
Core Dia.
1 9/16 in
Dispenser Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59766
Zoro #
G3900029
UPC #
10073310597666
Country of Origin
Viet Nam

Dimensions

Core Dia.
1 9/16 in
Paper Towel Width
8 in
Width
13-5/16"
Depth
7-31/32"
Height
21-1/4"
Dispenser Width
13 3/8 in
Dispenser Height
18.375 in
Dispenser Depth
7 31/32 in
Battery Size
D

Details

Item
Paper Towel Dispenser
Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
enMotion Flex
Dispenser Material
Stainless Steel
Color
Stainless
Dispenser Capacity
(2) Rolls
Automatic/Manual
Automatic
For Use With
Mfr. No. 89720, 89730, 89740
Sublease Requirement
Sublease Required
Warranty
10 yr
Dispenser Mounting
Recessed
Ply
1
Hands Free
Yes
Material
Stainless Steel
Includes
Key
Finish
Stainless
Features
Color-Coded Touch Points Make Loading Intuitive, Jam-Free Dispensing
Dispenser Color
Silver
Batteries Required
Yes
Ligature Resistant
No
ADA Compliance
No
Includes Batteries
Yes
Battery Type
Alkaline
Number of Batteries Included
4
Compatible Mfg. Model Number
89720, 89730, 89740

Description

Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, enMotion(R) Flex, Proprietary, Motion Activated, Stainless Steel, Ply 1, Paper Towel Width 8 in, Core Dia. 1 9/16 in, Silver, Dispenser Mounting Recessed, Dispenser Capacity (2) Rolls, Dispenser Height 21 1/4 in, Dispenser Width 13 3/8 in, Dispenser Depth 8 in, Compatible Grainger Part Number 444A61, 444A62, 444A63, Compatible Mfg. Model Number 89720, 89730, 89740, Warranty Lifetime, Sublease Required, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.