enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, Brown, 6 PK

  • Mfr # 89740

  • Zoro # G3900001


product price:  $92.69
/pk 6, $15.45/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Hardwound
Product Series
enMotion Flex
Sheet Width
8 in
Sheet Length
Continuous
Sheet Size
8.2 in x 550 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89740
Zoro #
G3900001
UPC #
10073310897407
Country of Origin
United States

Dimensions

Sheet Width
8 in
Sheet Length
Continuous
Sheet Size
8.2 in x 550 ft
Roll Length
550 ft
Core Dia.
1-9/16 in

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
Brown
Product Series
enMotion Flex
Number of Sheets
Continuous
Ply
1 Ply
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
ECOLOGO(R) Certified, Green Seal Certified, USDA Certified Biobased Product
Proprietary/Universal
Proprietary
Material
Paper
Fold Type
Roll
Compatible Mfg. Model Number
59762, 59766, 59798

Description

Paper Towel Roll, Hardwound, Brown, enMotion(R) Flex, Roll Width 8 in, Sheet Width 8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 550 ft, Core Dia. 1 5/8 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 444A58, 444A59, 444A60, Compatible Mfg. Model Number 59762, 59766, 59798, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.