enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, White, 6 PK
Mfr # 89420
Zoro # G1705225
product price: $95.75
/pk 6, $15.96/ea
Free Shipping & Returns
Key Features
Paper Towel Type
Hardwound
Color
White
Product Series
enMotion ®
Sheet Width
8 in
Sheet Length
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89420
Zoro #
G1705225
UPC #
10073310894208
Country of Origin
United States
Dimensions
Sheet Width
8 in
Sheet Length
Continuous
Sheet Size
Continuous
Roll Length
700 ft
Core Dia.
1-3/4 in
Details
Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Product Series
enMotion ®
Number of Sheets
Continuous
Ply
1 Ply
Proprietary/Universal
Proprietary
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified, USDA Certified Biobased Product
Material
Paper
Fold Type
Roll
Compatible Mfg. Model Number
59437A, 59466A, 59497A, 59498A
Description
Paper Towel Roll, Hardwound, White, enMotion(R), Roll Width 8 in, Sheet Width 8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 700 ft, Core Dia. 1 1/2 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 15F495, 1LYK3, 1LYK4, 2NY13, Compatible Mfg. Model Number 59437A, 59466A, 59497A, 59498A, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.