enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Brown, 3 PK

  • Mfr # 89485

  • Zoro # G7083356


product price: $62.99
/pk 3, $21.00/ea

Key Features

Paper Towel Type
Hardwound
Color
Brown
Product Series
enMotion ®
Sheet Width
10 in
Sheet Size
10 in x 800 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89485
Zoro #
G7083356
UPC #
10073310894857
Country of Origin
United States

Dimensions

Sheet Width
10 in
Sheet Size
10 in x 800 ft
Roll Length
800 ft
Package Size
3

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
Brown
Product Series
enMotion ®
Number of Sheets
Continuous Roll
Ply
1 Ply
Fold Type
Roll

Description

High Capacity Roll Towel,PK3, Brown, enMotion(R), Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.