enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK

  • Mfr # 89460

  • Zoro # G3376676


product price: $97.00
/pk 6, $16.17/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Hardwound
Color
White
Product Series
enMotion ®
Sheet Width
10 in
Sheet Length
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89460
Zoro #
G3376676
UPC #
10073310894604
Country of Origin
United States

Dimensions

Sheet Width
10 in
Sheet Length
Continuous
Sheet Size
Continuous
Roll Length
800 ft
Core Dia.
1-3/4 in
Package Size
6

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Product Series
enMotion ®
Number of Sheets
Continuous
Ply
1 Ply
Proprietary/Universal
Proprietary
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified, USDA Certified Biobased Product
Green Environmental Attribute
Applicable to LEED Criteria
Fold Type
Roll
Material
Paper
Compatible Mfg. Model Number
59407A, 59447A, 59460A, 59462A, 59487A, 59488A

Description

Paper Towel Roll, Hardwound, White, enMotion(R), Roll Width 10 in, Sheet Width 10 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 800 ft, Core Dia. 1 3/4 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 15F493, 15F494, 2XLH4, 2XLH5, 3EB48, 3EB49, Compatible Mfg. Model Number 59407A, 59447A, 59460A, 59462A, 59487A, 59488A, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.