enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK
Mfr # 89490
Zoro # G3048683
product price: $129.99
/pk 6, $21.67/ea
Free Shipping & Returns
Key Features
Paper Towel Type
Hardwound
Color
White
Product Series
enMotion ®
Sheet Width
10 in
Sheet Length
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89490
Zoro #
G3048683
UPC #
10073310894901
Country of Origin
United States
Dimensions
Sheet Width
10 in
Sheet Length
Continuous
Sheet Size
10 in x 800 ft
Roll Length
800 ft
Core Dia.
1-3/4 in
Details
Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Product Series
enMotion ®
Number of Sheets
Continuous
Ply
1 Ply
Proprietary/Universal
Proprietary
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Fold Type
Roll
Material
Paper
Compatible Mfg. Model Number
59407A, 59447A, 59460A, 59462A, 59487A, 59488A
Description
Paper Towel Roll, Hardwound, White, enMotion(R), Roll Width 10 in, Sheet Width 10 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 800 ft, Core Dia. 1 3/4 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 15F493, 15F494, 2XLH4, 2XLH5, 3EB48, 3EB49, Compatible Mfg. Model Number 59407A, 59447A, 59460A, 59462A, 59487A, 59488A, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.