Zoro Homepage

enMotion Impulse 1-Roll Automated Touchless Paper Towel Dispenser, Black

  • Mfr # 59488A

  • Zoro # G3390773


product price: $56.75
/ea

Key Features

Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
enMotion Impulse
Core Dia.
1 3/4 in
Dispenser Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59488A
Zoro #
G3390773
UPC #
10036500306677
Country of Origin
China

Dimensions

Core Dia.
1 3/4 in
Height
13-1/3"
Paper Towel Width
10 in
Depth
9-3/4"
Width
14-3/4"
Dispenser Depth
9 3/4 in
Dispenser Width
14 5/8 in
Dispenser Height
15.5 in
Battery Size
D

Details

Item
Paper Towel Dispenser
Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
enMotion Impulse
Dispenser Material
Plastic
Color
Black
Dispenser Capacity
(1) Roll
Automatic/Manual
Automatic
Ply
1
Dispenser Mounting
Wall
For Use With
Mfr. No. 89460, 89470, 89480, 89485, 89490
Paper Product Series
enMotion(R)
Proprietary/Universal
Proprietary
Warranty
10 yr
Includes
(4) D-Cell Alkaline Batteries
Hands Free
Yes
Sublease Requirement
Sublease Required
Finish
Brushed Metallic
Features
Engineered for Jam-Free Dispensing, Whisper Quiet Virtually Soundless Dispensing
Number of Batteries Included
4
Ligature Resistant
No
Includes Batteries
Yes
ADA Compliance
No
Battery Type
Alkaline
Batteries Required
Yes
Compatible Mfg. Model Number
89460, 89470, 89480, 89485, 89490
Dispenser Color
Black

Description

Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, enMotion(R) Impulse(R), Proprietary, Motion Activated, Plastic, Ply 1, Paper Towel Width 10 in, Core Dia. 1 3/4 in, Black, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 14 in, Dispenser Width 14 5/8 in, Dispenser Depth 9 1/4 in, Compatible Grainger Part Number 3EB46, 4ACU1, 4DJV9, 59LR53, 6RA74, Compatible Mfg. Model Number 89460, 89470, 89480, 89485, 89490, Warranty Lifetime, Sublease Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.