Zoro Homepage

enMotion Impulse 1-Roll Automated Touchless Paper Towel Dispenser, White

  • Mfr # 59437A

  • Zoro # G4406613


product price: $55.55
/ea

Key Features

Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
enMotion Impulse
Core Dia.
1 1/2 in
Dispenser Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59437A
Zoro #
G4406613
UPC #
10036500306608
Country of Origin
China

Dimensions

Core Dia.
1 1/2 in
Paper Towel Width
8 in
Depth
9-1/2"
Width
13"
Height
13-1/8"
Dispenser Depth
9 1/2 in
Dispenser Height
13 1/8 in
Dispenser Width
12 3/4 in
Battery Size
D

Details

Item
Paper Towel Dispenser
Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
enMotion Impulse
Dispenser Material
Plastic
Color
White
Dispenser Capacity
(1) Roll
Automatic/Manual
Automatic
Includes
(3) D-Cell Alkaline Batteries
Proprietary/Universal
Proprietary
Warranty
10 yr
Dispenser Mounting
Wall
Paper Product Series
enMotion(R)
Ply
1
For Use With
Mfr. No. 89410, 89415, 89420, 89430, 89440
Hands Free
Yes
Finish
Stainless Steel
Sublease Requirement
Sublease Required
Features
Engineered for Jam-Free Dispensing, Whisper Quiet Virtually Soundless Dispensing
Batteries Required
Yes
Includes Batteries
Yes
ADA Compliance
No
Number of Batteries Included
3
Battery Type
Alkaline
Compatible Mfg. Model Number
89410, 89415, 89420, 89430, 89440
Dispenser Color
White
Ligature Resistant
No

Description

Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, enMotion(R) Impulse(R), Proprietary, Motion Activated, Plastic, Ply 1, Paper Towel Width 8 in, Core Dia. 1 1/2 in, White, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 13 3/4 in, Dispenser Width 12 3/4 in, Dispenser Depth 8 5/8 in, Compatible Grainger Part Number 2NY16, 2NY17, 3ZJD1, 5UWL7, Compatible Mfg. Model Number 89410, 89420, 89430, 89440, Warranty Lifetime, Sublease Required, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.