Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

enMotion Soap Dispenser, Wall, Automatic, 1,800 mL

  • Mfr # 52065

  • Zoro # G9680216


product price: $51.89
/ea

Key Features

Hygiene Series
enMotion
Refill Size
1,800 mL
Operation Mode
Automatic
Dispenser Mount Type
Wall
Height
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52065
Zoro #
G9680216
UPC #
10073310520657
Country of Origin
Viet Nam

Dimensions

Refill Size
1,800 mL
Height
4 5/8 in
Spout Length
4 5/8 in
Depth
9 1/8 in
Width
11 9/16 in
Overall Height
4 5/8 in
Overall Depth
11 5/8 in
Overall Width
9 1/8 in
Maximum Countertop Thickness
7 1/2 in

Details

Hygiene Series
enMotion
Operation Mode
Automatic
Dispenser Mount Type
Wall
Item
Soap Dispenser
For Use With
42717, 42718
Warranty
Lifetime
Includes
Batteries
Finish
Chrome Plated
Features
100% Recyclable Bottles Contain 25% Post-Consumer Content, New Pump Comes with Every Refill, Battery and Refill Maintenance Indicator
Refill Type
Bottle
Material
Stainless Steel
Color
Silver
Mount Type
Counter
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Series
enMotion® 
Form
Foam
Power Source
Battery
Compatible Manufacturer Part Number
42717, 42718
Batteries Included
Yes
Product Type
Soap Dispenser
Compatible with Manufacturer Model Number
42717, 42718
Compatible Manufacturer Model Number
42717, 42718
For Use With Mfr. Model Number
42717, 42718
Compatible with Manufacturer Model No.
42717, 42718
Compatible with Mfr. Model No.
42717, 42718
For Use with Mfr Model Number
42717, 42718
Compatible Pump Manufacturer Part Number
42717, 42718
Compatible Mfr. Model Number
42717, 42718

Description

Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Stainless Steel, Series EnMotion Gen2, Finish Chrome Plated, Compatible Manufacturer Part Number 42717, 42718, Refill Size 1,800 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 11 5/8 in, Overall Height 4 5/8 in, Overall Width 9 1/8 in, Maximum Countertop Thickness 7 1/2 in, Spout Length 4 5/8 in, Form Foam, Standards Not Applicable, Includes Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.