Zoro Homepage

enMotion(R) Flex 5 1/2 gal Rectangular Trash Can, Silver, None, Stainless Steel, 17 1/4 in

  • Mfr # 59753

  • Zoro # G5356771


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
5 1/2 gal
Series
enMotion(R) Flex
Container Shape
Rectangular
Color
Silver
Height
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59753
Zoro #
G5356771
UPC #
036500308988
Country of Origin
United States

Dimensions

Height
59 in
Overall Width
17 1/4 in
Container Depth
12 in
Depth
12 in

Description

Trash Can, Rectangular, Flat, 5 1/2 gal, Silver, Height 59 in, Width/Diameter 15 in, Depth 3 3/4 in, Metal, Stainless Steel, Smooth, Stationary, No Lid, Not Applicable, None, Wall-Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.