Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Facial Tissue. Angel Soft Professional Series, 2 Ply, 5 1/2 in x 7 1/4 in, 50 Sheets/Box, 60PK

  • Mfr # 48550

  • Zoro # G3689874


product price: $57.39
/pk 60, $0.96/ea

Key Features

Tissue Box Type
Flat
Series
Angel Soft Professional Series
Sheet Size
7.2 in x 5.6 in
Sheet Width
7.2 in
Sheet Length
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48550
Zoro #
G3689874
UPC #
10073310485505
Country of Origin
United States

Dimensions

Sheet Size
7.2 in x 5.6 in
Sheet Width
7.2 in
Sheet Length
7 1/4 in
Width
5.6
Overall Height
12.5
Overall Width
14.8
Length
7.2
Overall Length
15.4
Container Length
7.2 in
Container Width
5 in
Container Height
1 5/8 in

Details

Tissue Box Type
Flat
Item
Facial Tissue
Series
Angel Soft Professional Series
Ply
2
Box Type
Flat
Number of Sheets
50
Color
White
Material
Paper
Features
Color indicator sheets to indicate time to replace the box.
Green Environmental Attribute
Product Contains a Minimum of 10% Post-Consumer Recycled Content
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Weight
10.8
Product Series
Angel Soft Professional Series

Description

Facial Tissue, Flat, White, Angel Soft Professional Series(R), Sheet Size 5 in x 8 in, 50, 2 Ply, Sheet Width 5 in, Sheet Length 8 in, Container Height 1 5/8 in, Container Length 6 in, Container Width 5 in, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.