Zoro Homepage

Georgia Pacific Angel Soft Professional Seriesreg 30 Boxes Per Case, White, 100PK

  • Mfr # GPC48580

  • Zoro # G807203786


product price: $2.69
/pk 100, $0.03/ea
Sold in multiples of 5 for $13.45

Key Features

Sheet Size
8.85 in x 7.65 in
Features
Soft; Absorbent
Material
Fiber
Color
White
Sheet Length
7.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC48580
Zoro #
G807203786
UPC #
73310485805
Country of Origin
United States

Dimensions

Sheet Size
8.85 in x 7.65 in
Sheet Length
7.65 in
Sheet Width
8.85 in

Details

Item
Facial Tissue
Features
Soft; Absorbent
Material
Fiber
Color
White
Ply
2
Series
Professional
Tissue Box Type
Flat

Description

Roll out the white carpet for your customers by offering the luxury of athome softness and appearance as well as the assurance of a nationally known quality brand Part of the Angel Soft Professional Series, this twoply facial tissue delivers the appearance and softness for today's discerning business customers and employees Whether you manage a hospitality property, restaurant or an upscale office building, you want to make a positive impression on your guests, patrons or tenants every time Individual box measures 438 wide x 438 length x 514 high

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.