Zoro Homepage

Georgia Pacific Preferencereg, 100PK

  • Mfr # GPC48100

  • Zoro # G607200596


product price: $2.29
/pk 100, $0.02/ea
Sold in multiples of 5 for $11.45

Key Features

Sheet Size
8.33 in x 8 in
Material
Paper
Features
Soft; Absorbent
Color
White
Sheet Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC48100
Zoro #
G607200596
UPC #
73310481005
Country of Origin
United States

Dimensions

Sheet Size
8.33 in x 8 in
Sheet Length
8 in
Sheet Width
8.33 in

Details

Item
Facial Tissue
Material
Paper
Features
Soft; Absorbent
Color
White
Ply
2
Tissue Box Type
Flat

Description

Soft, absorbent, white twoply facial tissue comes in a decorative flat box Ideal for use on the vanity or inside a builtin dispenser Colorcontrasted sheets let you know when it's time to change the box Each box contains 100 sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.