Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Cleaner Dispenser, 3000mL, Blue

  • Mfr # 54011

  • Zoro # G8819386


product price: $10.00
/ea

Key Features

Operation Mode
Manual
Refill Size
3,000 mL
Finish
Smooth
Mount Type
Wall
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54011
Zoro #
G8819386
UPC #
10073310540112
Country of Origin
Netherlands

Dimensions

Refill Size
3,000 mL
Height
3 21/32 in
Width
4 11/16 in
Depth
7 3/16 in
Overall Height
3 5/8 in
Length
7.13
Overall Width
3 1/4 in
Overall Depth
7 1/8 in

Details

Item
Hand Cleaner Dispenser
Operation Mode
Manual
Finish
Smooth
Mount Type
Wall
Material
Plastic
Color
Blue
Compatible with Manufacturer Model Number
44626, 44627
For Use With
44623, 44624
Series
Georgia-Pacific Pro
Form
Paste
Refill Type
Bulk
Features
Provides Portion Controlled Dispensing to Help Minimize Waste and Control Costs
Warranty
1 yr
Weight
0.75
Product Type
Hand Cleaner Dispenser
Compatible Manufacturer Part Number
44626, 44627
Compatible Manufacturer Model Number
44626, 44627
For Use With Mfr. Model Number
44626, 44627
Compatible with Manufacturer Model No.
44626, 44627
Compatible with Mfr. Model No.
44626, 44627
For Use with Mfr Model Number
44626, 44627
Compatible Pump Manufacturer Part Number
44626, 44627
Compatible Mfr. Model Number
44626, 44627

Description

Hand Cleaner Dispenser, Color Blue, Mount Type Wall, Product Type Hand Cleaner Dispenser, Material Plastic, Series Georgia-Pacific Pro, Finish Smooth, Compatible Manufacturer Part Number 44626, 44627, Refill Size 3,000 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 7 1/8 in, Overall Height 3 5/8 in, Overall Width 3 1/4 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.