Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sanitizer, 1000mL, Foam, Unscented, PK4

  • Mfr # 43335

  • Zoro # G7369358


product price: $88.19
/pk 4, $22.05/ea
Free Shipping & Returns

Key Features

Formula
Aloe, Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
Perfume Free
Hygiene Series
Pacific Blue Ultra
Fragrance
Fragrance Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43335
Zoro #
G7369358
UPC #
10073310433353
Country of Origin
United States

Dimensions

Size
1,000 mL
Overall Width
6.75
Overall Length
9.75
Overall Height
9.25
Container Size
1,000 mL

Details

Formula
Aloe, Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
Perfume Free
Hygiene Series
Pacific Blue Ultra
Fragrance
Fragrance Free
Packaging Type
Case
Requires Dispenser
Yes
Standards
FDA, USDA, USGBA LEED
Color
Clear
Item
Hand Sanitizer
Green Environmental Attribute
Minimum 25% Post-Consumer Recycled Content
Package Configuration
9-3/4 in L x 6-3/4 in W x 10-1/4 in H
Package Type
Bottle
Uses Dispenser
53057, 53058, 53060
Industry Type
Healthcare
Form
Foam
Features
100% Recyclable Bottles, Contain 25% Post Consumer Content, Kills 99.99% of Many Common Harmful Germs that May Cause Illness, Sealed Sanitary Foam Refill Helps Reduce Risk of Cross Contamination, Safe for Use in Food Processing and Food Service Areas After Proper Hand Washing
Green Certification or Other Recognition
USDA Certified Biobased Product
Weight
8.5
Application
Healthcare
Container Type
Cartridge
Refill Type
Cartridge
NSF Rating
E3
Alcohol Content
70 %
Series
Pacific Blue Ultra(TM)
Product Type
Hand Sanitizer
Manufacturer Dispenser Part Number
53057, 53057P, 53058, 53060

Description

Hand Sanitizer, Form Foam, Formula Aloe, Ethyl Alcohol, Container Type Cartridge, Container Size 1,000 mL, Fragrance Fragrance Free, Hygiene Properties Perfume Free, Requires Dispenser Yes, Series Pacific Blue Ultra(TM), Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number 53057, 53057P, 53058, 53060, Color Clear, Product Type Hand Sanitizer, Standards FDA, USDA, USGBA LEED, Grainger Dispenser Part Number 499L98, 53JU89, 53JU90, 54SD34

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.