Hand Sanitizer, 1.5 oz., Foam, PK24
Mfr # 48003
Zoro # G9869697
product price: $105.29
/pk 24, $4.39/ea
Free Shipping & Returns
Key Features
Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
Dye Free, Perfume Free
Hygiene Series
Pacific Blue Select(TM)
Fragrance
Fragrance Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48003
Zoro #
G9869697
UPC #
10073310480036
Country of Origin
Mexico
Dimensions
Size
1.5 oz
Container Size
1.5 oz
Details
Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
Dye Free, Perfume Free
Hygiene Series
Pacific Blue Select(TM)
Fragrance
Fragrance Free
Packaging Type
Pump Bottle
Requires Dispenser
No
Standards
FDA, USDA, USGBA LEED
Color
Clear
Item
Hand Sanitizer
Features
Delivers Over 100 Dispenses, Kills 99.99% of Many Common Harmful Germs that May Cause Illness
Industry Type
Healthcare
Form
Foam
Container Type
Pump Bottle
Application
Healthcare
Number of Pumps Included
24
Series
Pacific Blue Select(TM)
NSF Rating
E3
Product Type
Hand Sanitizer
Alcohol Content
70 %
Description
Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Pump Bottle, Container Size 1.5 oz, Fragrance Fragrance Free, Hygiene Properties Dye Free, Perfume Free, Requires Dispenser No, Series Pacific Blue Select(TM), Number of Pumps Included 24, NSF Rating E3, Manufacturer Dispenser Part Number Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards FDA, USDA, USGBA LEED, Ligature Resistant Not Applicable, Application Healthcare, Alcohol Content 70 Percent
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.