Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sanitizer, 950mL, Bottle, PK2

  • Mfr # 42336

  • Zoro # G7650006


product price: $84.98
/pk 2, $42.49/ea
Free Shipping & Returns

Key Features

Formula
Alcohol
Hygiene Form
Foam
Hygiene Properties
None
Hygiene Series
enMotion Gen2
Fragrance
Fragrance Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42336
Zoro #
G7650006
UPC #
10073310423361
Country of Origin
United States

Dimensions

Size
1,000 mL
Container Size
1,000 mL

Details

Formula
Alcohol
Hygiene Form
Foam
Hygiene Properties
None
Hygiene Series
enMotion Gen2
Fragrance
Fragrance Free
Packaging Type
Case
Requires Dispenser
Yes
Standards
FDA, USDA, USGBA LEED
Color
Clear
Item
Hand Sanitizer
Green Certification or Other Recognition
Green Seal Certified
Package Type
Bottle
Uses Dispenser
52057, 52058
Features
100% Recyclable Bottles, Contain 25% Post Consumer Content, 100% Recyclable Refills that Dispense 99% of Their Contents, Kills 99.99% of Many Common Harmful Germs that May Cause Illness
Industry Type
Healthcare
Form
Foam
Green Environmental Attribute
Applicable to LEED Criteria
Package Configuration
2-1/2 in x 4-1/2 in x 8-1/2 in
Series
enMotion® 
Application
Healthcare
Container Type
Cartridge
NSF Rating
Not Rated
Product Type
Hand Sanitizer
Manufacturer Dispenser Part Number
52057, 52058, 52060
Alcohol Content
70 %

Description

Hand Sanitizer, Form Foam, Formula Alcohol, Container Type Cartridge, Container Size 1,000 mL, Fragrance Fragrance Free, Requires Dispenser Yes, Series enMotion(R), Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number 52057, 52058, 52060, Color Clear, Product Type Hand Sanitizer, Standards FDA, USDA, USGBA LEED, Grainger Dispenser Part Number 499L98, 53JU89, 53JU90, 54SD34, Ligature Resistant Not Applicable, Application Healthcare

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.