Zoro Homepage

Hand Sanitizer, Cartridge, 1000mL, Foam, PK3

  • Mfr # 43337

  • Zoro # G5807072


product price: $82.89
/pk 3, $27.63/ea
Free Shipping & Returns

Key Features

Formula
Alcohol
Hygiene Form
Foam
Hygiene Properties
Dye Free
Hygiene Series
E3 Rated Touchless Sanitizer
Fragrance
Fragrance Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43337
Zoro #
G5807072
UPC #
10036500308633
Country of Origin
United States

Dimensions

Size
1,000 mL
Overall Width
5.063
Overall Length
9.938
Overall Height
9.25
Container Size
1,000 mL

Details

Formula
Alcohol
Hygiene Form
Foam
Hygiene Properties
Dye Free
Hygiene Series
E3 Rated Touchless Sanitizer
Fragrance
Fragrance Free
Packaging Type
Case
Requires Dispenser
Yes
Standards
FDA, USDA, USGBA LEED
Color
Clear/Yellow
Item
Hand Sanitizer
Green Certification or Other Recognition
USDA Certified Biobased Product
Package Type
Bottle
Package Configuration
9-1/4 in H x 9-15/16 in L x 5-1/16 in W
Form
Foam
Features
100% Recyclable Bottles, Contain 25% Post Consumer Content, Kills 99.9% of Common Harmful Germs that May Cause Illness
Uses Dispenser
Mfr. No. 53590
Weight
6.5
Application
Healthcare
Container Type
Cartridge
NSF Rating
E3
Series
Pacific Blue Ultra(TM)
Manufacturer Dispenser Part Number
53590
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Form Foam, Formula Alcohol, Container Type Cartridge, Container Size 1,000 mL, Fragrance Fragrance Free, Hygiene Properties Dye Free, Requires Dispenser Yes, Series Pacific Blue Ultra(TM), Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number 53590, Color Clear/Yellow, Product Type Hand Sanitizer, Standards FDA, USDA, USGBA LEED, Grainger Dispenser Part Number 460K88, Ligature Resistant Not Applicable, Application Healthcare

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.