Hand Sanitizer, Cartridge, Gel, 1000mL, PK2
Mfr # 42337
Zoro # G8533329
product price: $49.19
/pk 2, $24.60/eaKey Features
Formula
Aloe, Vitamin E
Hygiene Form
Gel
Hygiene Properties
Dye Free, Perfume Free
Hygiene Series
E3 Rated Gel Hand Sanitizer
Fragrance
Fragrance Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42337
Zoro #
G8533329
UPC #
10073310423378
Country of Origin
United States
Dimensions
Size
1,000 mL
Container Size
1,000 mL
Details
Formula
Aloe, Vitamin E
Hygiene Form
Gel
Hygiene Properties
Dye Free, Perfume Free
Hygiene Series
E3 Rated Gel Hand Sanitizer
Fragrance
Fragrance Free
Packaging Type
Cartridge
Requires Dispenser
Yes
Standards
FDA, USDA, USGBA LEED
Color
Clear
Item
Hand Sanitizer
Form
Gel
Package Type
Bottle
Green Certification or Other Recognition
USDA Certified Biobased Product
Uses Dispenser
52057, 52058, 52060
Features
100% Recyclable Bottles, Contain 25% Post Consumer Content, Can Be Used with Latex and Nitrile Gloves, Kills 99.99% of Many Common Harmful Germs that May Cause Illness, Safe for Use in Food Processing and Food Service Areas After Proper Hand Washing
Series
enMotion®Â
Application
Healthcare
Container Type
Cartridge
Product Type
Hand Sanitizer
NSF Rating
E3
Alcohol Content
70 %
Manufacturer Dispenser Part Number
52057, 52058, 52060
Description
Hand Sanitizer, Form Gel, Formula Aloe, Vitamin E, Container Type Cartridge, Container Size 1,000 mL, Fragrance Fragrance Free, Hygiene Properties Dye Free, Perfume Free, Requires Dispenser Yes, Series enMotion Gen2, Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number 52057, 52058, 52060, Color Clear, Product Type Hand Sanitizer, Standards FDA, USDA, USGBA LEED, Grainger Dispenser Part Number 499L98, 53JU89, 53JU90, 54SD34, Ligature Resistant Not Applicable
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.