Hand/Body Lotion, Pump Bottle, 443mL, PK6
Mfr # 43461
Zoro # G2147618
product price: $46.15
/pk 6, $7.69/eaKey Features
Size
443 mL
Formula
Aloe Vera, Antioxidants of Vitamin A, C, and E
Fragrance
Fragrance Free
Hygiene Form
Liquid
Uses Dispenser
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43461
Zoro #
G2147618
UPC #
10073310434619
Country of Origin
United States
Dimensions
Size
443 mL
Overall Length
9.938
Overall Width
5.063
Overall Height
9.25
Container Size
443 mL
Details
Item
Hand and Body Lotion
Formula
Aloe Vera, Antioxidants of Vitamin A, C, and E
Fragrance
Fragrance Free
Hygiene Form
Liquid
Uses Dispenser
No
Requires Dispenser
No
Color
White
Hygiene Properties
Moisturizing, Perfume Free
Packaging Type
Pump Bottle
Hygiene Series
Pacific Blue Select(TM)
Weight
6.5
Container Type
Pump Bottle
Product Type
Hand and Body Lotion
Series
Pacific Blue Select
Form
Liquid
Description
Hand and Body Lotion, Container Type Pump Bottle, Series Pacific Blue Select, Container Size 443 mL, Form Liquid, Fragrance Fragrance Free, Hygiene Properties Moisturizing, Perfume Free, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Hand and Body Lotion, Formula Aloe Vera, Antioxidants of Vitamin A, C, and E, Standards Not Applicable, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.