Zoro Homepage

Mini Twin Centerpull Tissue Dispenser

  • Mfr # 56518

  • Zoro # G7553384


product price: $26.29
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Center Pull
Roll Capacity
Double Roll
Dispenser Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56518
Zoro #
G7553384
UPC #
73310565187
Country of Origin
United States

Dimensions

For Max. Roll Dia.
5 7/8 in
Width
16.1
Height
9
Depth
7
Dispenser Width
16.1 in
Dispenser Height
3.88 in
Dispenser Depth
7 in
Overall Height
9.313
Overall Length
16.375
Overall Width
7.2

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Center Pull
Roll Capacity
Double Roll
Dispenser Material
Plastic
Color
White
Product Series
SofPull
Sublease Requirement
Sublease Not Required
Series
SofPull(R)
For Use With
Mfr. No. 19516
Features
Completely Enclosed Rolls in Individual, Separated Doors Helps Reduce Cross Contamination, One-at-a-Time Dispensing Reduces Consumption Compared to Jumbo Bath Tissue
Includes
Key, Locks
Weight
5.55
Material
Plastic
Compatible Mfg. Model Number
19516
Ligature Resistant
No
ADA Compliance
Yes
Toilet Paper Type
Center Pull
Finish
Unfinished
Dispenser Mounting
Wall
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Warranty
5 yr
Dispenser Capacity
(2) Rolls

Description

Toilet Paper Dispenser, Center Pull, SofPull(R), Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Plastic, Finish Unfinished, White, Dispenser Depth 7 in, Universal, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 9 in, Dispenser Mounting Wall, Dispenser Width 16 1/8 in, Compatible Grainger Part Number 32GV95, Compatible Mfg. Model Number 19516, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.