Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Bracket, 7-1/2 In. H, 1/8 In. W

  • Mfr # 54019

  • Zoro # G2142226


product price: $7.75
/ea

Key Features

Mount Type
Wall
Material
Plastic
Color
Gray
Compatible with Manufacturer Model Number
52109, 52409, 53009, 53772, 54338, 56778, 56779, 56783, 56784, 58008, 58201, 58204, 59460, 59462
For Use With
Mfr. No. 59460, 59462, 56778, 56779, 56783, 56784, 53772, 54338, 58201,52109, 58204, 52409, 58008 or 53009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54019
Zoro #
G2142226
UPC #
073310540191
Country of Origin
United States

Dimensions

Height
7 3/4 in
Width
4 in
Length
1/8 in

Details

Item
Mounting Bracket
Mount Type
Wall
Material
Plastic
Color
Gray
Compatible with Manufacturer Model Number
52109, 52409, 53009, 53772, 54338, 56778, 56779, 56783, 56784, 58008, 58201, 58204, 59460, 59462
For Use With
Mfr. No. 59460, 59462, 56778, 56779, 56783, 56784, 53772, 54338, 58201,52109, 58204, 52409, 58008 or 53009
Series
Quick Change
Includes
Mounting Bracket
Features
Hidden Snap-On/Snap-Off Release

Description

Mounting Bracket, Quik Change, Compatible Grainger Part Number 15F489, 15F490, 15F491, 15F494, 15F499, 15F501, 1FC63, 1LYJ2, 1LYJ6, 1LYJ8, 1LYK3, 2NY13, 2XLH4, 2XLH5, 32GV90, 32GV92, 3APV5, 3EB48, 3EB49, 4DJU4, 4DJU5, 4TH54, 52PG16, 52PG17, 52RW81, 52RW82

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.