
Multifold Towel Dispenser, Chrome
Mfr # 54720
Zoro # G5211328
product price: $39.85
/eaSold in multiples of 10 for $398.50
Key Features
Paper Towel Type
Multifold
Dispenser Material
Chrome
Color
Chrome
Category Type
Folded Paper Towel Dispenser
Material
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54720
Zoro #
G5211328
UPC #
10073310547203
Country of Origin
United States
Dimensions
Dispenser Width
12
Length
4.25
Dispenser Height
21.75
Height
8.5
Width
11.63
Overall Length
17.875
Overall Height
21.75
Overall Width
12
Details
Item
Multifold Towel Dispenser, Chrome
Paper Towel Type
Multifold
Dispenser Material
Chrome
Color
Chrome
Category Type
Folded Paper Towel Dispenser
Material
Chrome
Features
Durable steel construction holds up to 175 senior or 275 standard multifold towels
Weight
31.2
Dispenser Color
Chrome
Description
Multifold Towel Dispenser, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.