Pacific Blue Basic Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,000 ft, Brown, 6 PK
Mfr # 26313
Zoro # G501968738
product price: $77.19
/pk 6, $12.87/ea
Free Shipping & Returns
Key Features
Paper Towel Type
Hardwound
Color
Brown
Product Series
Pacific Blue Basic
Sheet Width
7-3/4 in
Sheet Length
Continuous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26313
Zoro #
G501968738
UPC #
10073310263134
Country of Origin
United States
Dimensions
Sheet Width
7-3/4 in
Sheet Length
Continuous
Sheet Size
Continuous
Roll Length
1,000 ft
Core Dia.
2 in
Details
Paper Towel Type
Hardwound
Item
Paper Towels
Color
Brown
Product Series
Pacific Blue Basic
Number of Sheets
Continuous
Ply
1 Ply
Compatible Mfg. Model Number
54338A, 56201
Green Environmental Attribute
Product Contains 100% Recycled Fibers
Fold Type
Roll
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Proprietary/Universal
Universal
Features
Can Help Earn LEED Credits, Made With 100% Recycled Material, EPA Certified, Sustainable Forestry Initiative Certified
Material
Paper
Description
Paper Towel Roll, Hardwound, Brown, Pacific Blue Basic(TM), Roll Width 7 3/4 in, Sheet Width 7 13/16 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 1,000 ft, Core Dia. 2 in, Number of Sheets Continuous, 1 Ply, Universal, Paper, Compatible Grainger Part Number 12G820, 4TE15, Compatible Mfg. Model Number 54338A, 56201, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.