Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pacific Blue Basic Hardwound Paper Towels, Continuous Roll, 7 7/8 in W, 800 ft, White, PK6

  • Mfr # 26601

  • Zoro # G1654651


product price: $53.99
/pk 6, $9.00/ea

Key Features

Product Series
Envision(R)
Sheet Width
7-7/8 in
Sheet Length
23.8
Sheet Size
7.87 in x 800 ft
Roll Length
800 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26601
Zoro #
G1654651
UPC #
10073310266012
Country of Origin
United States

Dimensions

Sheet Width
7-7/8 in
Sheet Length
23.8
Sheet Size
7.87 in x 800 ft
Roll Length
800 ft
Core Dia.
1-5/8 in
Overall Width
8.188
Width
7.8
Overall Height
8.5
Overall Length
9600 in

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Product Series
Envision(R)
Number of Sheets
Continuous
Ply
1 Ply
Green Certification or Other Recognition
Green Seal Certified
Green Environmental Attribute
100% Total Recycled Content
Proprietary/Universal
Universal
Fold Type
Roll
Material
Paper
Weight
18.4
Compatible Mfg. Model Number
54338, 56201

Description

Paper Towel Roll, Hardwound, White, Pacific Blue Basic(TM), Roll Width 7 7/8 in, Sheet Width 7 7/8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 800 ft, Core Dia. 2 in, Number of Sheets Continuous, 1 Ply, Universal, Paper, Compatible Grainger Part Number 12G820, 4TE15, Compatible Mfg. Model Number 54338, 56201, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.