Zoro Homepage

Pacific Blue Basic Multifold Paper Towels, 1 Ply, 250 Sheets, 196 ft, White, 16 PK

  • Mfr # 20204

  • Zoro # G715960955


product price: $64.79
/pk 16, $4.05/ea

Key Features

Roll Width
9.2 in
Paper Towel Type
Multifold
Number of Sheets
250
Color
White
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20204
Zoro #
G715960955
UPC #
-
Country of Origin
United States

Dimensions

Roll Width
9.2 in
Sheet Width
9.2 in
Roll Length
196 ft

Details

Paper Towel Type
Multifold
Number of Sheets
250
Color
White
Ply
1
Item
Paper Towels
Product Series
Pacific Blue Basic
Fold Type
Multi-Fold
Material
Paper

Description

Designed to fit into a wide range of appropriate dispensers, Pacific Blue Basic Folded towels help you keep costs under control. And low per-unit costs makes these towels the affordable choice for areas such as washrooms in government and public facilities, office buildings, foodservice facilities, and lodging. Pacific Blue Basic Folded towels let you offer your customers reliable performance at a low cost.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.