Zoro Homepage

Pacific Blue Basic Multifold Paper Towels, 1 Ply, 250 Sheets, Brown, 16 PK

  • Mfr # 23304

  • Zoro # G3177876


product price: $39.45
/pk 16, $2.47/ea

Key Features

Product Series
Envision(R)
Sheet Width
9-1/4 in
Sheet Length
22.1
Sheet Size
9.2 in x 9.4 in
Number of Sheets
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23304
Zoro #
G3177876
UPC #
10073310233045
Country of Origin
United States

Dimensions

Sheet Width
9-1/4 in
Sheet Length
22.1
Sheet Size
9.2 in x 9.4 in
Folded Width
3 1/4 in
Package Size
16
Overall Width
13.63
Width
10.1
Overall Height
10.875
Folded Length
3 1/4 in
Overall Length
9.4 in

Details

Paper Towel Type
Multifold
Item
Paper Towels
Color
Brown
Product Series
Envision(R)
Number of Sheets
250
Ply
1 Ply
Green Environmental Attribute
100% Total Recycled Content
Proprietary/Universal
Universal
Green Certification or Other Recognition
Green Seal Certified
Material
Paper
Fold Type
Folded
Weight
15.4
Compatible Mfg. Model Number
54720, 56601, 56620, 56630/01, 56640, 56650/01
Features
Ideal for Hand Drying, Wiping and General Cleaning

Description

Paper Towel Sheets, Multifold, Pacific Blue Basic(TM), Brown, 1 Ply, Universal, Sheet Width 9 1/4 in, Sheet Length 9 1/2 in, Folded Width 3 1/4 in, Folded Length 3 1/4 in, Number of Sheets 250, Compatible Grainger Part Number 1CF38, 2U234, 36L517, 36L541, 36L544, 4CJ95, Compatible Mfg. Model Number 54720, 56601, 56620, 56630/01, 56640, 56650/01, Paper, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.