Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pacific Blue Select C-Fold Paper Towels, 2 Ply, 120 Sheets, White, 12 PK

  • Mfr # 23000

  • Zoro # G3074434


product price: $55.15
/pk 12, $4.60/ea

Key Features

Color
White
Product Series
Signature®
Sheet Width
10 in
Sheet Length
20.9
Sheet Size
10 1/8 in x 13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23000
Zoro #
G3074434
UPC #
10073310230006
Country of Origin
United States

Dimensions

Sheet Width
10 in
Sheet Length
20.9
Sheet Size
10 1/8 in x 13 1/4 in
Package Size
12
Folded Width
3 5/8 in
Overall Width
13.875
Width
9.2
Overall Height
9.875
Folded Length
3 5/8 in
Overall Length
12-3/4 in

Details

Paper Towel Type
C-Fold
Item
Paper Towels
Color
White
Product Series
Signature®
Number of Sheets
120
Ply
2 Ply
Proprietary/Universal
Universal
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Fold Type
Folded
Material
Paper
Weight
13.6
Compatible Mfg. Model Number
56601, 56620, 56630/01, 56640, 56650/01
Features
Embossed Design

Description

Paper Towel Sheets, C-Fold, Pacific Blue Select(TM), White, 2 Ply, Universal, Sheet Width 10 1/8 in, Sheet Length 12 3/4 in, Folded Width 3 5/8 in, Folded Length 3 5/8 in, Number of Sheets 120, Compatible Grainger Part Number 1CF38, 2U234, 36L517, 36L541, 4CJ95, Compatible Mfg. Model Number 56601, 56620, 56630/01, 56640, 56650/01, Paper, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.