Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pacific Blue Select Multifold Paper Towels, 2 Ply, 250 Sheets, White, 16 PK

  • Mfr # 20389

  • Zoro # G2618174


product price: $59.99
/pk 16, $3.75/ea

Key Features

Paper Towel Type
Multifold
Color
White
Product Series
Preference®
Sheet Width
9-1/4 in
Sheet Length
24.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20389
Zoro #
G2618174
UPC #
10073310203895
Country of Origin
United States

Dimensions

Sheet Width
9-1/4 in
Sheet Length
24.6
Sheet Size
9.2 in x 9.4 in
Folded Width
3 1/4 in
Package Size
16
Overall Height
9.875
Overall Width
13.875
Width
9.2
Folded Length
3 1/4 in
Overall Length
9-1/2 in

Details

Paper Towel Type
Multifold
Item
Paper Towels
Color
White
Product Series
Preference®
Number of Sheets
250
Ply
1 Ply
Proprietary/Universal
Universal
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Green Environmental Attribute
Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Material
Paper
Fold Type
Folded
Weight
22.52
Compatible Mfg. Model Number
56601, 56620, 56650, 56650/01
Features
Ideal for Hand Drying, Wiping and General Cleaning

Description

Paper Towel Sheets, Multifold, Pacific Blue Select(TM), White, 1 Ply, Universal, Sheet Width 9 1/4 in, Sheet Length 9 1/2 in, Folded Width 3 1/4 in, Folded Length 3 1/4 in, Number of Sheets 250, Compatible Grainger Part Number 1CF38, 2U234, 328P60, 4CJ95, Compatible Mfg. Model Number 56601, 56620, 56650, 56650/01, Paper, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.