Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 100 Sheets, 74 ft, White

  • Mfr # 27300

  • Zoro # G515960834


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Product Series
Pacific Blue Select
Sheet Width
11 in
Color
White
Ply
2
Roll Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27300
Zoro #
G515960834
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
11 in
Roll Width
11 in
Roll Length
74 ft
Core Dia.
1.63 in

Details

Product Series
Pacific Blue Select
Paper Towel Type
Perforated Roll
Item
Paper Towels
Color
White
Ply
2
Number of Sheets
100
Material
Paper

Description

Universal paper roll towels are an essential supply, and often the most economical way, for away-from-home facilities to meet their hand-drying and light cleaning needs. They are essentially a single, long piece of towel wound tightly to get the maximum length on a single roll and are often referred to as hardwound roll towels. Because the towel sheet is not perforated, or perfed', universal roll towels are dispensed from a dispenser that has a cutting blade built inside so the worker can tear off the amount of towel they need for the job at hand. These towels fit a range of universal roll towel' dispensers that are mounted on the wall and are often provided by towel manufacturers. GP PRO is a division of Georgia-Pacific Consumer Products. We deliver well-designed, durable and easy-to-maintain professional solutions to meet the hand-washing and cleaning needs for a range of business applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.