Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, White, 3 PK

  • Mfr # 26491

  • Zoro # G5766945


product price:  $47.49
/pk 3, $15.83/ea

Key Features

Paper Towel Type
Hardwound
Color
White
Product Series
Pacific Blue Basic
Sheet Width
7-7/8 in
Sheet Length
23.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26491
Zoro #
G5766945
UPC #
10073310264919
Country of Origin
United States

Dimensions

Sheet Width
7-7/8 in
Sheet Length
23.9
Sheet Size
7.8 in x 1150 ft
Roll Length
1150 ft
Core Dia.
1-14/25 in
Package Size
3
Width
7.8
Overall Width
16.125
Overall Height
8.5
Overall Length
1,150 in

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Product Series
Pacific Blue Basic
Number of Sheets
Continuous
Ply
1 Ply
Proprietary/Universal
Proprietary
Green Certification or Other Recognition
USDA Biobased Certified
Material
Paper
Fold Type
Roll
Weight
25.2
Compatible Mfg. Model Number
59589, 59590, 59594

Description

Paper Towel Roll, Hardwound, White, Pacific Blue Ultra(TM), Roll Width 7 7/8 in, Sheet Width 7 3/4 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 1,150 ft, Core Dia. 1 1/2 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 492R33, 52RW81, 52RW82, Compatible Mfg. Model Number 59589, 59590, 59594, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.