Pacific Blue Ultra Multifold Paper Towels, 1 Ply, 220 Sheets, White, 10 PK

  • Mfr # 20887

  • Zoro # G2999245


product price:  $62.39
/pk 10, $6.24/ea

Key Features

Paper Towel Type
Multifold
Color
White
Product Series
BigFold Z®
Sheet Width
10-1/4 in
Sheet Length
19.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20887
Zoro #
G2999245
UPC #
10073310208876
Country of Origin
United States

Dimensions

Sheet Width
10-1/4 in
Sheet Length
19.1
Sheet Size
10.2 in x 10.8 in
Folded Width
3 3/4 in
Package Size
10
Width
10.2
Overall Width
15.875
Overall Height
11.125
Folded Length
3 3/4 in
Overall Length
4,200 in

Details

Paper Towel Type
Multifold
Item
Paper Towels
Color
White
Product Series
BigFold Z®
Number of Sheets
220
Ply
1 Ply
Proprietary/Universal
Universal
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Fold Type
Folded
Material
Paper
Weight
19.24
Compatible Mfg. Model Number
56601, 56630/01, 56640, 56650/01
Features
Ideal for Hand Drying, Wiping and General Cleaning

Description

Paper Towel Sheets, Multifold, Pacific Blue Ultra(TM), White, 1 Ply, Universal, Sheet Width 10 1/4 in, Sheet Length 10 3/4 in, Folded Width 3 3/4 in, Folded Length 3 3/4 in, Number of Sheets 220, Compatible Grainger Part Number 2U234, 36L517, 36L541, 4CJ95, Compatible Mfg. Model Number 56601, 56630/01, 56640, 56650/01, Paper, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.