Zoro Homepage

Paper Towel, Brawny(R), PK90

  • Mfr # 2007003

  • Zoro # G7555821


product price: $16.49
/pk 90, $0.18/ea

Key Features

Color
White
Sheet Size
16.10" x 9.20"
Features
Soft; Absorbent; Medium Duty
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007003
Zoro #
G7555821
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
16.10" x 9.20"

Details

Item
Paper Towel,Brawny(R),PK90
Color
White
Features
Soft; Absorbent; Medium Duty
Application
Multipurpose

Description

Paper Towel,Brawny(R),PK90, Package Quantity 90

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.