Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Towel Disp, (1) Roll, Black, 54518

  • Mfr # 54518

  • Zoro # G9354500


product price: $45.59
/ea

Key Features

Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Core Dia.
1 3/4 in
Dispenser Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54518
Zoro #
G9354500
UPC #
10073310545186
Country of Origin
Viet Nam

Dimensions

Core Dia.
1 3/4 in
Paper Towel Width
9 in
Width
14-1/8"
Depth
6-9/16"
Height
11"
Dispenser Depth
6 9/16 in
Dispenser Height
11 in
Dispenser Width
14 1/8 in
Battery Size
D

Details

Item
Paper Towel Dispenser
Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Dispenser Material
Plastic
Color
Black
Product Series
Pacific Blue Ultra
Warranty
5 yr
Dispenser Capacity
(1) Roll
Automatic/Manual
Automatic
Includes
Mounting Hardware
Ply
1
Features
Push-Button Lock, Small Dispenser is Designed to Fit in Tight Spaces, Viewing Windows on the Side
For Use With
Mfr No. 26610, 6JHT0
Sublease Requirement
Sublease Not Required
Dispenser Mounting
Wall
Ligature Resistant
No
Hands Free
Yes
Number of Batteries Included
4
Battery Type
Alkaline
ADA Compliance
No
Compatible Mfg. Model Number
26610, 6JHT0
Batteries Required
Yes
Includes Batteries
Yes
Dispenser Color
Black

Description

Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, Pacific Blue Ultra(TM), Proprietary, Motion Activated, Plastic, Ply 1, Paper Towel Width 9 in, Core Dia. 1 3/4 in, Black, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 11 in, Dispenser Width 14 1/8 in, Dispenser Depth 6 1/2 in, Compatible Grainger Part Number 6JHT0, Compatible Mfg. Model Number 26610, Warranty 10 yr, Sublease Not Required, Ligature Resistant No, Includes Batteries Yes, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.