Zoro Homepage

Paper Towel Dispenser, Plastic, Black

  • Mfr # 58204B

  • Zoro # G515356279


product price: $12.59
/ea

Key Features

Dispenser Operation
Center Pull
Paper Towel Type
Center Pull
Core Dia.
2 3/8 in
Dispenser Material
Plastic
Dispenser Capacity
(1) Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58204B
Zoro #
G515356279
UPC #
036500313289
Country of Origin
Viet Nam

Dimensions

Core Dia.
2 3/8 in
Dispenser Depth
9 1/8 in
Paper Towel Width
7 3/4 in
Dispenser Height
10 5/8 in
Dispenser Width
8 1/8 in

Details

Item
Paper Towel Dispenser
Dispenser Operation
Center Pull
Paper Towel Type
Center Pull
Dispenser Material
Plastic
Dispenser Capacity
(1) Roll
Automatic/Manual
Automatic
Dispenser Mounting
Wall
ADA Compliance
Yes
Dispenser Color
Black
Compatible Mfg. Model Number
28124
Features
Hygienic because Only the End of the Next Towel is Exposed which helps Minimize the Risk of Cross - Contamination, Simple Stylish Easy to Load and Maintain Commercial Paper Towel Dispenser
Batteries Required
No

Description

Paper Towel Dispenser, Paper Towel Type Center Pull, Automatic, SofPull(R), Center Pull, Plastic, Paper Towel Width 7 3/4 in, Core Dia. 2 3/8 in, Black, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 10 5/8 in, Dispenser Width 8 1/8 in, Dispenser Depth 9 1/8 in, Compatible Grainger Part Number 4TH48, Compatible Mfg. Model Number 28124, ADA Compliance Yes, Batteries Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.