Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Georgia-Pacific Paper Towel Roll, 1 Ply, 800 ft., Brown, 6 PK 26630

Paper Towel Roll, 1 Ply, 800 ft., Brown, 6 PK (Discontinued)

  • Mfr # 26630
  • Zoro # G2578116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26630
Zoro #
G2578116
UPC #
073310266305
Country of Origin
Unknown

Dimensions

Sheet Size
7-13/16"
Roll Length
800 ft.
Core Dia.
1-5/8"

Details

Item
Paper Towel Roll
Color
Brown
Ply
1
Uses Dispenser
Mfr. No. 59489

Description

Paper Towel Roll, Brown, Sheet Size 7 13/16 in, Roll Length 800 ft, Core Dia. 1 5/8 in, 1 Ply, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.