Zoro Homepage
This item is Discontinued.
Georgia-Pacific Paper Towel Roll, Continuous Roll Wipes, 10" x Continuous 29227

Paper Towel Roll, Continuous Roll Wipes, 10" x Continuous (Discontinued)

  • Mfr # 29227
  • Zoro # G3667474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29227
Zoro #
G3667474
UPC #
073310272276
Country of Origin
United States

Dimensions

Sheet Size
10 in x Continuous
Roll Length
500 ft
Paper Towel Width
10"
Sheet Width
10 in
Roll Width
10 in

Details

Item
Paper Towel Roll
Material
Paper
Color
Brown
Number of Sheets
Continuous Roll
Ply
2
Product Series
goRag(R)
Sheets per Roll
Continuous Roll
Uses Dispenser
5UWN1
Green Certification or Other Recognition
Green Seal Certified
Paper Towel Type
Hardwound
Green Environmental Attribute
Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines

Description

Paper Towel Roll, Hardwound, Brown, goRag(R), Roll Width 10 in, Sheet Width 10 in, Sheet Size 10 in x Continuous, Roll Length 500 ft, Number of Sheets Continuous Roll, 2 Ply, Proprietary, Paper, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.