PaperTowelDispenser, Blk, 10-1/8"D
- Mfr # 58201B
- Zoro # G907167254
product price:Â
$
20.25
/ea
Key Features
Dispenser Operation
Center Pull
Paper Towel Type
Center Pull
Core Dia.
None
Dispenser Material
Plastic
Dispenser Capacity
(560) Center Pull Paper Towels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58201B
- Zoro #
- G907167254
- UPC #
- 10036500313361
- Country of Origin
- Viet Nam
Dimensions
- Core Dia.
- None
- Dispenser Height
- 10 5/8 in
- Dispenser Width
- 11 3/8 in
- Paper Towel Width
- 7 3/4 in
- Dispenser Depth
- 10 1/8 in
- Fits Chest Size
- One-at-a-Time Dispensing
Details
- Item
- Paper Towel Dispenser
- Dispenser Operation
- Center Pull
- Paper Towel Type
- Center Pull
- Dispenser Material
- Plastic
- Dispenser Capacity
- (560) Center Pull Paper Towels
- Automatic/Manual
- Manual
- Finish
- Black Opaque
- Batteries Required
- No
- ADA Compliance
- Yes
- Compatible Mfg. Model Number
- 28143
- Features
- One-at-a-Time Dispensing
- Sublease Requirement
- Sublease Not Required
- Dispenser Color
- Black
- Dispenser Mounting
- Wall
- Color
- Black
- Series
- SofPull(R)
Description
Paper Towel Dispenser, Paper Towel Type Center Pull, Manual, SofPull(R), Proprietary, Center Pull, Plastic, Paper Towel Width 7 3/4 in, Core Dia. None, Black, Finish Black Opaque, Dispenser Mounting Wall, Dispenser Capacity (560) Center Pull Paper Towels, Dispenser Height 10 5/8 in, Dispenser Width 11 3/8 in, Dispenser Depth 10 1/8 in, Compatible Grainger Part Number 1PHJ3, Compatible Mfg. Model Number 28143, Sublease Not Required, ADA Compliance Yes, Batteries Required No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.