PaperTowelDispenser, Wht, 5-15/16"D
- Mfr # 56630A
- Zoro # G522705749
product price:Â
$
28.89
/ea
Key Features
ADA Compliance
Yes
Warranty
Lifetime Warranty
Dispenser Depth
5 15/16 in
Compatible Mfg. Model Number
20204, 20389, 20885, 20887, 21000, 23000, 23304
Dispenser Operation
Pull
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56630A
- Zoro #
- G522705749
- UPC #
- 10036500316416
- Country of Origin
- Viet Nam
Dimensions
- Dispenser Depth
- 5 15/16 in
- Core Dia.
- Not a Roll
- Dispenser Width
- 12 7/16 in
- Dispenser Height
- 15 15/16 in
- Paper Towel Width
- 11 in
- Fits Chest Size
- Key-Lock Design
Details
- ADA Compliance
- Yes
- Warranty
- Lifetime Warranty
- Compatible Mfg. Model Number
- 20204, 20389, 20885, 20887, 21000, 23000, 23304
- Dispenser Operation
- Pull
- Sublease Requirement
- Sublease Not Required
- Item
- Paper Towel Dispenser
- Dispenser Color
- White
- Paper Towel Type
- C-Fold, Multifold
- Batteries Required
- No
- Features
- Key-Lock Design
- Automatic/Manual
- Manual
- Dispenser Material
- Plastic
- Dispenser Capacity
- (400) C-Fold, (600) Multifold/(1) BigFold
- Ligature Resistant
- No
Description
Paper Towel Dispenser, Paper Towel Type C-Fold, Multifold, Manual, No Series, Universal, Pull, Plastic, Ply Not Applicable, Paper Towel Width 11 in, Core Dia. Not a Roll, White, Dispenser Mounting Wall, Dispenser Capacity (400) C-Fold, (600) Multifold/(1) BigFold, Dispenser Height 15 15/16 in, Dispenser Width 12 7/16 in, Dispenser Depth 5 15/16 in, Compatible Grainger Part Number 2U229, 36L567, 4NGV6, 4TH60, 6VD82, Compatible Mfg. Model Number 20204, 20389, 20885, 20887, 21000, 23000, 23304
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.