Plug-In Power Kit
Mfr # 59479A
Zoro # G4017358
product price: $45.15
/eaKey Features
Paper Towel Type
110VAC to 24VAC Converter
Product Series
enMotion(R)
Color
Black
Category Type
Paper Towel Dispenser Accessories
Fits Brand
enMotion(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59479A
Zoro #
G4017358
UPC #
036500307820
Country of Origin
Viet Nam
Dimensions
Length
20 in
Height
14 3/8 in
Dispenser Height
14 3/8 in
Width
9 3/8 in
Details
Item
Plug-In AC Adapter Kit
Paper Towel Type
110VAC to 24VAC Converter
Product Series
enMotion(R)
Color
Black
Category Type
Paper Towel Dispenser Accessories
Fits Brand
enMotion(R)
Includes
9 ft Outlet Power Cord with Polarized Connector, Battery Box Power Adapter
Type
110VAC to 24VAC Converter
For Use With
Mfr. No. 59407A, 59460A, 59462A, 59466A, 59487A, 59488A
Features
Plug-In
Voltage
24 V
Compatible Mfg. Model Number
Mfr. No. 59407A, 59460A, 59462A, 59466A, 59487A, 59488A
Dispenser Color
Black
Description
Plug-In AC Adapter Kit, enMotion(R), Compatible Grainger Part Number 15F493, 2NY13, 2XLH4, 2XLH5, 3EB48, 3EB49, Compatible Mfg. Model Number 59407A, 59460A, 59462A, 59466A, 59487A, 59488A, Mounting Type Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.