Power Transformer Kit
Mfr # 59477A
Zoro # G4017443
product price: $35.89
/eaKey Features
Product Series
enMotion
Color
Black
Type
24VAC to 6VDC Converter
Includes
9 ft Cable, Battery Pack
Fits Brand
enMotion(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59477A
Zoro #
G4017443
UPC #
036500307837
Country of Origin
Viet Nam
Dimensions
Height
15 1/8 in
Width
9 1/2 in
Length
20 in
Details
Item
Adapter Kit
Product Series
enMotion
Color
Black
Type
24VAC to 6VDC Converter
Includes
9 ft Cable, Battery Pack
Fits Brand
enMotion(R)
For Use With
Mfr. No. 59407A, 59460A, 59462A, 59466A, 59487A, 59488A,
Features
Hardwired
Compatible Mfg. Model Number
59407A, 59460A, 59462A, 59466A, 59487A, 59488A
Voltage
24 V
Series
enMotion®Â
Description
Adapter Kit, enMotion(R), Compatible Grainger Part Number 15F493, 2NY13, 2XLH4, 2XLH5, 3EB48, 3EB49, Compatible Mfg. Model Number 59407A, 59460A, 59462A, 59466A, 59487A, 59488A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.