Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Preference, Interfold, 2 Ply, 60 Sheets, White, 60 PK

  • Mfr # 10101

  • Zoro # G7462657


product price: $111.99
/pk 60, $1.87/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Sheets
Compatible Mfg. Model Number
58701
Material
Paper
Number of Sheets
400/Roll
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10101
Zoro #
G7462657
UPC #
073310101019
Country of Origin
China

Dimensions

Sheet Size
4 in x 5 in
Sheet Length
5 in
Sheet Width
4 in
Overall Width
16.375
Overall Length
23.875
Overall Height
8.625
Roll Length
5

Details

Item
Toilet Paper
Toilet Paper Type
Sheets
Compatible Mfg. Model Number
58701
Material
Paper
Number of Sheets
400/Roll
Ply
2
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Green Environmental Attribute
Sustainable Forest Initiative (SFI)(R) Certified
Color
White
Weight
21.2
Series
Preference(R)

Description

Toilet Paper Sheets, Toilet Paper Type Sheets, Preference(R), Ply 2, Sheet Width 4 in, Sheet Length 5 in, 4 in x 5 in, Number of Sheets 400, Universal, Compatible Mfg. Model Number 58701, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.