Zoro Homepage

Premium Facial Tissue, 2-Ply, White, Cube Box, 96 Sheets

  • Mfr # 46580

  • Zoro # G915960335


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Sheet Size
7.75 in x 8.85 in
Ply
2
Sheet Length
8.85 in
Tissue Box Type
Cube Box
Sheet Width
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46580
Zoro #
G915960335
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
7.75 in x 8.85 in
Sheet Length
8.85 in
Sheet Width
7.75 in
Width
7.75 in

Details

Item
Facial Tissues
Ply
2
Tissue Box Type
Cube Box
Series
Angel Soft ps Premium
Number of Sheets
96/Box
Color
White

Description

Now you can roll out the white carpet for your customers by offering the luxury of at-home softness and appearance and the assurance of a nationally known quality brand! Angel Soft Professional Series is the brand of premium facial tissue that delivers the appearance and softness for today's discerning business customers and employees. Whether you manage a hospitality property, restaurant or an upscale office building, you want to make a positive impression on your guests, patrons or tenants every time. One of the most simple and fool proof ways to impress people at minimal cost is to offer your customers quality, familiar brands to use in your facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.