
Premium Facial Tissue, 2-Ply, White, Flat Box, 100 Sheets
Mfr # 48580
Zoro # G815960619
product price: $4.69
/eaSold in multiples of 3 for $14.07
Key Features
Sheet Width
7.75 in
Series
Angel Soft ps Premium
Sheet Length
8.85 in
Sheet Size
7.75 in x 8.85 in
Tissue Box Type
Flat Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48580
Zoro #
G815960619
UPC #
-
Country of Origin
United States
Dimensions
Sheet Width
7.75 in
Sheet Length
8.85 in
Sheet Size
7.75 in x 8.85 in
Width
7.75 in
Details
Series
Angel Soft ps Premium
Tissue Box Type
Flat Box
Ply
2
Item
Facial Tissues
Number of Sheets
100/Box
Color
White
Description
Now you can roll out the white carpet for your customers by offering the luxury of at-home softness and appearance and the assurance of a nationally known quality brand! Angel Soft Professional Series is the brand of premium facial tissue that delivers the appearance and softness for today's discerning business customers and employees. Whether you manage a hospitality property, restaurant or an upscale office building, you want to make a positive impression on your guests, patrons or tenants every time. One of the most simple and fool proof ways to impress people at minimal cost is to offer your customers quality, familiar brands to use in your facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.