Zoro Homepage

Professional Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 990 ft, White

  • Mfr # 20032

  • Zoro # G2387172


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Hardwound
Color
White
Product Series
Brawny® Professional
Sheet Width
12-1/2 in
Sheet Size
12 1/2 in x 13 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20032
Zoro #
G2387172
UPC #
10036500308701
Country of Origin
United States

Dimensions

Sheet Width
12-1/2 in
Sheet Size
12 1/2 in x 13 13/64 in
Roll Length
990 ft
Core Dia.
1-41/64 in

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Product Series
Brawny® Professional
Number of Sheets
1,800
Ply
1 Ply
Green Certification or Other Recognition
Envision®
Proprietary/Universal
Universal
Fold Type
Roll
Material
Paper
Features
Absorbent, Low Lint, Reusable, Tear-Resistant
Compatible Mfg. Model Number
54560

Description

Paper Towel Roll, Hardwound, White, Brawny(R) Professional, Sheet Size 6 5/8 in x 12 1/2 in, Roll Length 990 ft, Core Dia. 1 5/8 in, Number of Sheets 1,800, 1 Ply, Universal, Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.