Refill, f/Room Freshener Disp, Coastal Breeze BE, PK 12

  • Mfr # GPC48280

  • Zoro # G602502015


product price:  $77.15
/pk 12, $6.43/ea
Free Shipping & Returns

Key Features

Features
Odor Neutralizer
Color
Blue
For Use With
53257A; 53258A; 53287A; 53256A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPC48280
Zoro #
G602502015
UPC #
-
Country of Origin
United States

Details

Item
Powered Whole-Room Freshener Dispenser Refills
Fragrance
Coastal Breeze
Features
Odor Neutralizer
Color
Blue
For Use With
53257A; 53258A; 53287A; 53256A

Description

Designed for Georgia Pacific ActiveAire Powered Whole-Room Freshener Dispensers, these air freshener refills help stop odors and enhance the restroom experience for all with its pleasantly scented, odor-neutralizing formula. Sustained release provides freshness for at least 30 days. Easy access allows easy maintenance. Coastal Breeze fragrance is a mild scent that will remind you of fresh seaside air and a cool, gentle breeze. Urinal screens (not included) are available in a matching scent so you can be confident your restrooms will provide a consistent and more welcoming experience. Air freshener refills are compliant for VOC content with applicable federal and state regulations. No liquids or sprays are used. Refills belong to Georgia-Pacific's Take Back Program for recycling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.