Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap Dispenser, Manual, Foam, Silver

  • Mfr # 53060

  • Zoro # G5356327


product price: $20.50
/ea

Key Features

Operation Mode
Manual
Refill Size
1,000 mL, 1,200 mL
Finish
Brushed Stainless Steel
Mount Type
Wall
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53060
Zoro #
G5356327
UPC #
10073310530601
Country of Origin
United States

Dimensions

Refill Size
1,000 mL, 1,200 mL
Height
11 1/2 in
Width
4 13/32 in
Depth
5 21/32 in
Overall Width
5 5/8 in
Overall Height
11 1/2 in
Overall Depth
4 3/8 in
Length
11.625

Details

Item
Soap Dispenser
Operation Mode
Manual
Finish
Brushed Stainless Steel
Mount Type
Wall
Material
Plastic
Color
Silver
Compatible with Manufacturer Model Number
43024, 43335, 43714, 43715, 43818, 43819
For Use With
43024, 43335, 43714, 43715, 43818, 43819
Series
Pacific Blue Ultra
Form
Foam
Features
Green Seal and EPA/Safer Choice Refill Options Available, Refill Bottles are 100% Recyclable and Contain 25% Post-Consumer Content, Accepts Soap, Sanitizer, Shampoo, and Body Wash, Dispenser is Designed to Ensure 99% of the Foam Product is Emptied Before Replacement is Needed
Warranty
5 yr
Standards
ADA Compliant
Weight
1.95
Product Type
Soap Dispenser
Batteries Included
Yes
Compatible Manufacturer Part Number
43024, 43335, 43714, 43715, 43818, 43819
Compatible Manufacturer Model Number
43024, 43335, 43714, 43715, 43818, 43819
For Use With Mfr. Model Number
43024, 43335, 43714, 43715, 43818, 43819
Lockable
Yes
Compatible with Manufacturer Model No.
43024, 43335, 43714, 43715, 43818, 43819
Compatible with Mfr. Model No.
43024, 43335, 43714, 43715, 43818, 43819
For Use with Mfr Model Number
43024, 43335, 43714, 43715, 43818, 43819
Compatible Pump Manufacturer Part Number
43024, 43335, 43714, 43715, 43818, 43819
Compatible Mfr. Model Number
43024, 43335, 43714, 43715, 43818, 43819

Description

Soap Dispenser, Color Silver, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series Pacific Blue Ultra, Finish Brushed Stainless Steel, Compatible with Manufacturer Model Number 43024, 43335, 43714, 43715, 43818, 43819, Refill Size 1,000 mL, 1,200 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Yes, Overall Depth 4 3/8 in, Overall Height 11 1/2 in, Overall Width 5 5/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.