Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap/Sanitizer Dispenser, Foam, Wall Mount

  • Mfr # 52056

  • Zoro # G2153324


product price: $40.50
/ea

Key Features

Operation Mode
Automatic
Refill Size
1,000 mL, 1,200 mL
Finish
Matte
Mount Type
Wall
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52056
Zoro #
G2153324
UPC #
10036500309401
Country of Origin
Mexico

Dimensions

Refill Size
1,000 mL, 1,200 mL
Height
11 23/32 in
Width
6 1/2 in
Depth
4 in
Overall Depth
4 in
Overall Height
11 3/4 in
Overall Width
6 1/2 in

Details

Item
Soap/Sanitizer Dispenser
Operation Mode
Automatic
Finish
Matte
Mount Type
Wall
Material
Plastic
Color
Blue/Gray
Compatible with Manufacturer Model Number
42334, 42336, 42338, 42714, 42715, 42818, 42819
For Use With
42334, 42336, 42337, 42338, 42714, 42715, 42818, 42819
Series
EnMotion Gen2
Form
Foam
Power Source
Battery
Includes
(4) D Batteries, Adhesive Tape, Alcohol Pad, Key, Key Lock, Mounting Bracket, Push Button Lock
Features
4.5-Year Battery Life (Based on 50 Uses per Day)
Warranty
Lifetime
Standards
E2 Registered, Meets LEED Requirements
Green Environmental Attribute
Applicable to LEED Criteria
Number of Batteries Required
4
Batteries Included
Yes
Product Type
Soap/Sanitizer Dispenser
Compatible Manufacturer Part Number
42334, 42336, 42338, 42714, 42715, 42818, 42819
Compatible Manufacturer Model Number
42334, 42336, 42338, 42714, 42715, 42818, 42819
For Use With Mfr. Model Number
42334, 42336, 42338, 42714, 42715, 42818, 42819
Lockable
Yes
Compatible with Manufacturer Model No.
42334, 42336, 42338, 42714, 42715, 42818, 42819
Compatible with Mfr. Model No.
42334, 42336, 42338, 42714, 42715, 42818, 42819
For Use with Mfr Model Number
42334, 42336, 42338, 42714, 42715, 42818, 42819
Compatible Pump Manufacturer Part Number
42334, 42336, 42338, 42714, 42715, 42818, 42819
Compatible Mfr. Model Number
42334, 42336, 42338, 42714, 42715, 42818, 42819

Description

Soap/Sanitizer Dispenser, Color Blue/Gray, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material Plastic, Series EnMotion Gen2, Finish Matte, Compatible Manufacturer Part Number 42334, 42336, 42338, 42714, 42715, 42818, 42819, Refill Size 1,000 mL, 1,200 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 4 in, Overall Height 11 3/4 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.